Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Hookit Aluminum Oxide 6 in C Weight Disc

00051131018105

Hookit Aluminum Oxide 6 in C Weight Disc
Item #103011442
  • 6 in Overall Diameter
  • P500 Grit
  • Aluminum Oxide Abrasive Material
Hookit Aluminum Oxide 6 in C Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 in Overall Diameter
  • P500 Grit
  • Aluminum Oxide Abrasive Material

description

  • Our 3M™ Hookit™ Purple Clean Sanding Abrasive Disc 334U combines excellent dust removal and fast cutting, long lasting abrasive for higher productivity and lower cycle times. A spiral pattern clears dust from the surface and reduces loading for longer disc life – up to 3 times longer than traditional auto body abrasive discs. Our 3M™ Hookit™ attachment system makes disc change-outs fast and easy.

features

  • Aluminum oxide abrasive provides a fast cut, long life and professional results
  • Discs can last 2-3 times longer than traditional discs
  • Stearate coating helps resist loading for extended performance
  • Spiral-patterned design features many small holes for dust extraction and reduced loading
  • Multi-hole disc pattern eliminates hole alignment for quicker changes, longer disc life
  • 3M™ Hookit™ attachment system makes for fast, efficient disc change-outs
Weight 3.5 LB
EAN or UPC 51131018105
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison