Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131030084

00051131030084

7100100348 3M Emery Cloth Assort 03008, 3-2/3 in x 9 in, 6 Sheet/Pack, 20 Pack/Case
Item #104043952
3M00051131030084
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The 3M™ Emery Cloth is designed for metal sanding jobs that require durability, such as removing rust and corrosion from metal – ideal for auto repair. Its tough emery abrasive combines various mineral oxides and is mounted on durable cloth backing that resists shredding and tearing. All of it is resin cured for overall durability to last much longer than standard sandpaper.

features

  • Excellent for removing paint, rust and corrosion from metal
  • Stone and oxide mineral emery abrasive holds up to hard metal surfaces
  • Cloth backing resists shredding and tearing
  • Available in fine, medium and coarse grits
  • Suitable for hand or machine sanding
  • Use during the Prepare stage of the 3M™ Body Repair System
Overall Length [Min] 9 in, 228.6 mm
Material Cloth
Grit Assorted
Backing Weight J Weight
Color Black
Sanding Method Hand, Machine
Abrasive Material Emery
Product Form Sheet
Overall Width 3.667 in, 93.1418 mm
Sanding Surface Clear Coat, Plastic, Fiberglass, Metal, Paint, Filler
Weight 0.2 LB
EAN or UPC 51131030084
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison