Skip to content Skip to navigation menu
This part has been superseded.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051131058309

00051131058309

SUPERSEDED TO 3M_00051131057661, MTRL - 104043315
Item #101415495
3M00051131058309
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping

description

  • 3M™ Cream Hardener mixes with 2-part fillers, putties and glazes to create high-quality, long-lasting repairs. When filler and hardener are mixed, a chemical reaction occurs to create a mixture that will deliver a strong, lasting repair. Our hardener is smooth and easy to mix in.

features

  • Easy mixing produces a quality hardener blend
  • 3M™ Cream Hardener is designed for use with 3M™ 2-part body filler & glazes
  • When used in 3M™, Dynatron™ and Bondo™ products it provides the best performance
Container Volume 2.75 Oz
Color Red
Form Cream
Container Size 2.75 Oz, 77.961 g
Weight 0.223 LB
EAN or UPC 51131058309
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison