Skip to content Skip to navigation menu
3M00051135357286

00051135357286

7100025923 3M Bus Bar Tubing BBI-4A-20', O.D. 5.43 - 8.86 in, 20 feet/case
Item #104048026
3M00051135357286
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Bus Bar Heat Shrink Tubing BBI is a flame retardant tubing that provides reliable protection and insulation for 5 to 35 kV rated applications. The cross linked polyolefin construction is split and solvent resistant while offering good tracking resistance. It offers a tight fit for rectangular, square or round bus bars.

features

  • Suitable for copper or aluminum bus bars, metal-enclosed bus bars, metal-clad switchgear and substation switchgear
  • Made of red cross-linked polyolefin
  • Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
  • Flame-retardant
  • ASTM, IEC, ANSI, IEEE Approved and RoHS 2011/65/EU Compliant
INNER DIA. AFTER SHRINK 5.43 in, 137.9 mm
Material Polyolefin
Color Orange, Red
Overall Length [Max] 6.1 m
Overall Length [Min] 20 ft
Shape Round, Rectangular, Square
Relaxed Tube Length 6.1 m
Splice Type Heat Shrink
Flame Retardant Yes
INNER DIA. BEFORE SHRINK 8.86 in, 225 mm
Weight 0.325 LB
EAN or UPC 51135357286
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison