Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00051138732684

00051138732684

7010302567 3M Diamond Grade VIP Reflective Sheeting 3983 Fluorescent Yellow Green, 30 in x 50 yd
Item #104044008
3M00051138732684
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Diamond Grade™ VIP Reflective Sheeting performs at a wide range of entrance and observation angles.

features

  • Offers premium short distance sign brightness
  • Ideal for urban street and intersection signage
  • Meets ASTM Type IX specification
  • Reliable performance of polycarbonate cube corners
  • Available in standard and fluorescent traffic colors
  • Warranted for up to 10 years
  • Better legibility distance performance compared to all ASTM Type VII, VIII and proposed Type X prismatics
Weight 53.1 LB
EAN or UPC 51138732684
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison