Skip to content Skip to navigation menu
Hookit Aluminum Oxide 5 in A Weight Disc

00051141205403

Hookit Aluminum Oxide 5 in A Weight Disc
Item #103131631
  • 5 in Overall Diameter
  • P400 Grit
  • Aluminum Oxide Abrasive Material
Hookit Aluminum Oxide 5 in A Weight Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • P400 Grit
  • Aluminum Oxide Abrasive Material

description

  • 3M™ Hookit™ Clean Sanding Disc 216U features an innovative multi-hole design for improved dust extraction in finishing applications. Our 3M’s proprietary multi-hole pattern evacuates dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. Open coat construction and a load-resistant coating further prevent clogging.

features

  • Precise multi-hole pattern provides superior dust extraction
  • Open coat and load-resistant coating prevents clogging to optimize cut and product life
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Light A-weight paper backing is suitable for finishing
Weight 4.2 LB
EAN or UPC 51141205403
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison