Skip to content Skip to navigation menu
Stikit™ Silicon Carbide 320 Grit 4.5 in A Weight Vibrator Sander Roll

00051141278322

Stikit™ Silicon Carbide 320 Grit 4.5 in A Weight Vibrator Sander Roll
Item #102998171
  • 4.5 in Overall Width
  • 320 Grit
  • Silicon Carbide Material
Stikit™ Silicon Carbide 320 Grit 4.5 in A Weight Vibrator Sander Roll
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.5 in Overall Width
  • 320 Grit
  • Silicon Carbide Material

description

  • 3M™ Stikit™ Vibrator Sander Roll 426U is an abrasive sheet stock constructed on an A-weight, light paper with pressure sensitive adhesive (PSA) backing and features an anti-load coating. Silicon carbide abrasive and lightweight paper backing make this an ideal product when using a vibrator sander for finishing applications like paint prep, white wood sanding, and solid surface finishing.

features

  • Silicon carbide is ideal for general purpose sanding on wood, metal, plastic, dry wall, fiberglass, glass, clear coat, and ceramic
  • Anti-load coating and open coat construction minimize loading
  • A-weight paper flexes with the backup pad
  • Paper sheet is easily sized according to the task
  • 3M™ Stikit™ adhesive provides fast attachment and clean removal
Product Form Roll
Grit 320
Abrasive Material Silicon Carbide
Backing Weight A Weight
Length 10 yd
Coat Type Open
Color Gray
Backing Wt. A Weight
Overall Length [Min] 10 yd, 9.144 m
Attachment Type PSA
Used With Aluminum
Material Silicon Carbide
Method of Attachment PSA
Backing Material Paper
For Use On Composites, Aluminum, Solid Surface
Overall Width 4.5 in, 114.3 mm
Weight 4.54 LB
EAN or UPC 51141278322
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison