Skip to content Skip to navigation menu
3M00051141900407

00051141900407

Item #103103652
3M00051141900407
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Hand-Masker™ Advanced Masking Film (99 in x 90 ft x .35 mil) now with paint bond technology. 3M's most flake resistant film for multi-coat paint applications. Use for paint masking and overspray protection (12 in product folds out to 99 in.).

features

  • Available in a variety of sizes - 24", 48", 72" and 99"
  • Film layers feature hassle-free fold to prevent film from getting caught in tape
  • Designed for use with the 3M™ Hand-Masker™ Tool, Scotch® Masking Tapes and ScotchBlue™ Painter's Tapes
  • Static cling feature keeps film in place when using spray equipment and in windy conditions
  • Prevents liquids from bleeding through
  • Use to mask baseboards and trim
  • Use indoors and outdoors
  • Saves time and money
Weight 18.56 LB
EAN or UPC 51141900407
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison