Skip to content Skip to navigation menu
3M00051144090402

00051144090402

7000052074 3M Garnet Sanding Sheets 9040NA, 9 in x 11 in, Assorted Grits, 5 sheets/pk, 10 pks/inner, 50 pks/cs
Item #104047128
  • Garnet Material
  • Assorted Grit
3M00051144090402
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Garnet Material
  • Assorted Grit

description

  • Garnet sandpaper produces smooth finishes on bare woods. Garnet is a natural mineral that fractures during use to form new cutting edges. Available in very fine, fine, medium and coarse.

features

  • Assorted Grits
  • Made with garnet abrasive minerals
  • Sharp, clean cutting power
  • Designed to produce quality smooth finishes
Overall Width 9 in, 22.86 cm
Product Form Sheet
Grit Assorted
Overall Length [Min] 11 in, 27.94 cm
Grade Assorted
Abrasive Material Garnet
Weight 0.24 LB
EAN or UPC 51144090402
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison