There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Flexible Diamond Hand Lap 6200J is a versatile hand-held abrasive that optimizes the sharp cutting action of diamond mineral to grind and finish many materials, including chilled iron, granite, carbide, composites, non-ferrous metals, thermal spray coatings and exotic alloys.
features
Ideal for finishing, polishing, blending and deburring
Available in a range of grades tailored to meet different project needs
Portable abrasive makes finishing in hard-to-reach areas achievable
Contoured, hand-held foam backing ergonomically designed for better comfort
Open dot diamond pattern permits debris and swarf to escape, so mineral keeps cutting fast and sharp
Overall Width
2.25 in, 57.15 mm
Form Type
Hand Lap
Abrasive Material
Diamond
Backing Weight
X Weight
Color
White
Overall Length [Min]
3.75 in, 95.25 mm
Bonding Type
Nickel
Backing Material
Cloth
Product Form
Hand Lap
Micron Grade
R30
Weight
0.073 LB
EAN or UPC
51144801015
We're here for you
with Service Centers across the country - We have your back