Skip to content Skip to navigation menu
Hookit™ Aluminum Oxide 5 in Disc

00051144819201

Hookit™ Aluminum Oxide 5 in Disc
Item #104061195
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material
Hookit™ Aluminum Oxide 5 in Disc
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 in Overall Diameter
  • Aluminum Oxide Abrasive Material

description

  • 3M™ Hookit™ Microfinishing Film Disc 268L is a fast-cutting abrasive for precise, uniform, close-tolerance finishes. An aluminum oxide mineral is resin-bonded to a 3 MIL, high-strength polyester film backing for durability. This disc is ideal for defect repair and leveling, paint prep and final finishing.

features

  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
  • Hook and loop backing for easy tool attachment and re-use
  • Color coded for ease of selection and reduced risk of error
  • High-strength polyester film backing resin-bonded for durability
Weight 0.011 LB
EAN or UPC 51144819201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison