The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.
features
Convenient roll form means no liners to remove, increasing productivity
Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
A-weight light paper backing is suitable for finishing applications
Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains
Backing Material
Paper
RPM [Max]
12000 rpm
Backing Weight
A Weight
Capabilities
Surface Preparation
Color
Yellow
Grit
P320
Coat Type
Open
Attachment Type
PSA
For Use On
Paint
Product Form
Disc Roll
Form Type
Vacuum
No. of Vacuum Holes
5
Abrasive Material
Aluminum Oxide
Overall Diameter
5 in, 127 mm
Weight
1.165 LB
EAN or UPC
51144964369
We're here for you
with Service Centers across the country - We have your back