Skip to content Skip to navigation menu
Sanding Screen

00051144994366

Sanding Screen
Item #103059682
  • Sanding Screen
Sanding Screen
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Sanding Screen

description

  • Drywall Sanding Screen is made to fit most drywall sanding tools. Made with a sharp synthetic mineral for long-lasting performance. Waterproof and can be rinsed for reuse. Features an open mesh cloth backing which reduces loading.

features

  • 220 grit
  • Pre-cut for easy attachment to hand or pole sander
  • Rinse and re-use
  • Use both sides of screen for long life
  • Reduces loading
  • Use wet or dry
  • Contains: 10 screens/pack
  • Sharp synthetic mineral
Weight 3.5 LB
EAN or UPC 51144994366
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison