3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Long barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
Rated for 35 kV applications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Stud Size
1/2 in
Connector Description
One Hole
Conductor Size
500 kcmil
Operating Voltage
35 kV
Overall Length [Max]
114.3 mm
O.D.
1.06 in
Material
Copper
For Use With
Copper Conductor Only
Overall Length [Min]
4.5 in
I.D.
21.1 mm
Barrel Style
Long
Color
Brown
Barrel Length
2.19 in, 55.6 mm
Pad Length
1.34 in, 34.2 mm
Hole Center to Center
0.66 in
Weight
0.5 LB
EAN or UPC
54007126751
We're here for you
with Service Centers across the country - We have your back