3M™ Scotchlok™ 31100 2 Hole Compression Lug is for use with copper conductors only. The seamless copper construction offers high conductivity and a tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
features
Long barrel ensures a secure fit and offers reliable performance
Barrel has colored stripes that help to indicate the wire range
Suitable for indoor and outdoor applications
Made of copper for good conductivity and tin plating for corrosion resistance
For up to 35 kV applications
UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
Barrel Style
Long
Barrel Length
2.19 in, 55.6 mm
Overall Length [Min]
6.16 in
Material
Copper
O.D.
1.06 in
Color
Brown
Overall Length [Max]
156.4 mm
I.D.
21.1 mm
Pad Length
3 in, 76.2 mm
For Use With
Copper Conductor Only
Conductor Size
500 kcmil
Connector Description
Two Hole
Operating Voltage
35 kV
Stud Size
1/2 in
Hole Center to Center
1.75 in, 44.5 mm
Weight
0.65 LB
EAN or UPC
54007126911
We're here for you
with Service Centers across the country - We have your back