They are designed to connect copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends and an integral center cable stop ensure simplicity and ease of conductor insertion.
features
Simple installation using readily available tools
Integral center cable stop
Manufactured using tin-plated copper
Color coded printing for easy connector identification
Conductor Size
4 AWG
Overall Length [Min]
1.75 in
Overall Length [Max]
44.4 mm
Color
Gray
Material
Copper
Weight
0.026 LB
EAN or UPC
54007127253
We're here for you
with Service Centers across the country - We have your back