3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
features
Balances electrical, physical and chemical properties for various industrial and military applications
Offers shrink-fit protection and strain relief of wires, solder joints, terminals and connections
Suitable for lightweight wire-harness covering, fire-resistant covering, wire marking, wire bundling and component packaging
Made of flexible polyolefin
Withstands temperatures of -67 to 275 degrees F (-55 to 135 degrees C)
Flame-retardant tubing is rated for 600V applications
Standard
AMS-DTL-23053/5, Class 1
INNER DIA. BEFORE SHRINK
4 in, 101.6 mm
Elongation At Break
4
Overall Length [Min]
50 ft
Flame Retardant
Yes
Color
Yellow
INNER DIA. AFTER SHRINK
2 in, 50.8 mm
Tensile Strength
2400 lbf/in2
Weight
13.2 LB
EAN or UPC
54007388951
We're here for you
with Service Centers across the country - We have your back