Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00054007400806

00054007400806

7100030675 3M Modified Fluoroelastomer Tubing VTN-200-1-Black, 50 ft Length per spool, 1 spool per carton, 1 Roll/Case
Item #103993505
3M00054007400806
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Heat Shrink Tubing VTN-200 is a flexible tubing that provides high abrasion and cut through resistance, making it perfect for aircraft/aerospace applications. This tubing has a 2:1 shrink ratio and fluoroelastomer construction that offers superior resistance to a broad range of chemicals.

features

  • Highly resistant to cut-through and abrasion
  • Designed to withstand various fuels, lubricants, acids and highly corrosive fluids
  • Suitable for synthetic fuel and hydraulic oil-resistant applications and high-temperature coverings
  • Made of black flexible fluoroelastomer
  • Withstands temperatures of -67 to 392 degrees F (-55 to 200 degrees C)
  • Flame-retardant
Weight 0.112 LB
EAN or UPC 54007400806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison