Skip to content Skip to navigation menu
3M00054007431374

00054007431374

7010349033 3M Highland Wire Connector H-33, 18-12 AWG, Yellow, 1000 per Bin, 1000/Case
Item #103106509
3M00054007431374
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Highland™ Wire Connectors make it quick and easy to match the right connector to the size of the wire. The shells are designed to withstand temperatures up to 221°F (105°C). Highland wire connectors are UL Listed and work equally well with either solid or stranded copper wire.

features

  • Used for connecting and insulating wire connections in a pigtail application
  • Suitable for select 3M™ Peformance Plus™ Wire Connectors and 3M™ Secure Grip Wire Connectors
  • Available in hand driver or power driver options
Color Yellow
Conductor Size 18 -12 AWG
Flame Retardant No
Maximum Recommended Voltage Rating 600 V
Connection Type Wire
Connector Style Twist On
Weight 7.0 LB
EAN or UPC 54007431374
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison