Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308005924

00076308005924

7000125059 Dynatron Putty-Cote, 592, 1 qt, 6 per case
Item #102833450
3M00076308005924
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Dynatron™ Putty-Cote is a smooth, tack-free, easy-sanding polyester glazing and finishing putty. Use our putty for filling scratches, dings, pinholes and other surface imperfections. Putty-Cote cures to a tack-free surface.

features

  • Putty cures to a smooth, tack-free surface
  • Quick curing and easy sanding properties
  • Formula features stain-free resin
  • Excellent vertical hang
Performance Level Better
Container Size 24 fl oz, 709 ml
Paint Time 45 min
Color Off-White
Container Volume 42 Oz
Weight 0.0 LB
EAN or UPC 76308005924
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison