Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308200824

00076308200824

7010309230 Bondo Wood Filler, 20082, 1 Quart, 3 per case
Item #102833194
3M00076308200824
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Make highly durable, same day repairs to damaged and rotted wood with Bondo® Wood Filler. Bondo Wood filler enables you to quickly fix doors, windows, fences, wood trim and more.

features

  • Make quick, durable repairs to damaged and rotted wood
  • Cures fast
  • sandable in 15 minutes for fast same-day repairs
  • Stainable and Paintable in 25 minutes.
  • Bondo® formula accepts paint and stain beautifully
  • Durable 2-part solution provides permanent and non-shrink repairs.
  • Water resistant formula is designed for interior and exterior use.
  • Ideal for repairing doors, windows, fences, furniture, wood trim and more.
  • Includes Bondo Red Cream Hardener
  • Turns medium brown when mixed, helping blend with wood surfaces for consistent appearance
  • Use with Bondo® Rotted Wood restorer to fully repair rotted or soft wood.
Container Size 1 Quart, 946.353 ml
Form Liquid
Color Brown
Weight 0.0 LB
EAN or UPC 76308200824
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison