Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
3M00076308201265

00076308201265

7010327932 Bondo Fiberglass Resin Liquid Hardener, 20126, 0.74 fl oz, 6 per case
Item #102832897
3M00076308201265
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Bondo® Liquid Hardener mixes with Fiberglass Resin and Bondo® Metal Reinforced Filler to create high-quality, long-lasting repairs. When hardener is mixed with product, a chemical reaction occurs to create a mixture that will deliver a strong, lasting repair.

features

  • Liquid hardener designed to mix with Bondo® polyester fiberglass resin and Bondo® Metal Reinforced Filler requiring liquid hardener
  • Creates chemical reaction with resin for fast curing
  • Use with Bondo Fiberglass Resin for auto and home repairs including tubs, showers, sinks, pools, hot tubs, boats, and more.
  • Results in a 100% waterproof repair
  • Apply to fiberglass, metal, brick, wood, and concrete surfaces
  • Once mixed, the fiberglass resin will cure in approximately 2 hours
  • Great for interior and exterior projects
  • Tube helps make application easy
  • Use during the Fill stage of the 3M™ Body Repair System
  • Cannot be used by itself must be used with Fiberglass Resin or Metal Reinforced Filler
Color Transparent
Form Liquid
Container Size 0.74 fl oz, 22 ml
Weight 0.0 LB
EAN or UPC 76308201265
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison