- 29 dB Noise Reduction Rating
- Uncorded
- Poly Bag
| Style | Uncorded |
| Color | Purple |
| Plug Material | Polyurethane |
| Cord | No |
| Reusable | Yes |
| Package Type | Poly Bag |
| Metal Detectable | No |
| Material | Polyurethane |
| Plug Color | Purple |
| Electrically Insulated | Yes |
| Noise Reduction Rating | 29 dB |
| Class | CSA Class AL |
| Dielectric | No |
| Dispenser | No |
| Shape | Push-to-fit foam |
| Moisture Resistance | No |
| Weight | 0.0 LB |
| EAN or UPC | 93045980147 |

