description
- This economical disposable N95 particulate respirator has a unique folded design with V shaped pleats that flex with mouth movement for easier talking and expand for ease of breathing. Available in two sizes to fit a broad range of faces.
features
- Economical N95 disposable particulate respirator
- 3M proprietary filter media and V-shaped pleats helps make breathing easier
- Uniquely designed tabs for respirator positioning on the face
- Pleats flex with mouth movement while talking
- Flatfold design allows for convenient storage prior to use
| Strap Attachment Type | Stapled |
| Filter Type | N95 |
| Faceseal | No |
| Color | White |
| Respirator Style | Flat Fold |
| Operation Type | Facility Safety, Overhaul |
| Adjustable Buckle Straps | No |
| Shelf Life | 5 Year |
| Standard | Unvalved N95, N95 |
| Purpose | General Purpose for Dust and other Particles |
| Weight | 0.0 KG |

