- TENV Enclosure
- 3/4 hp
- 60 Hz Frequency
- 56 Frame
| Insulation Class | F |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| Efficiency | 82.5% |
| Shaft Diameter | 0.63 in |
| Overall Length | 14.96 in |
| Frame Size | 56 |
| Shaft Grounding | No |
| Frame Material | Steel |
| Shaft Dia. | 0.625 in |
| Type | AC Motor |
| Power Factor | 74 |
| Frequency | 60 Hz |
| Poles | 4 |
| Speed | 1765 rpm |
| End Plate | Standard |
| Multispeed | Single Speed |
| Voltage | 208 V, 230 V, 460 V |
| Base | Rigid |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Synchronous | 1800 rpm |
| Rated Efficiency | 82.5 % |
| Mount Type | F3 |
| Shaft Rotation | Reversible |
| NEMA Design | B |
| Enclosure | TENV |
| Full Load Current | 2.42/1.21 |
| Standard | CE, CSA, UR, WEEE, NEMA |
| HP | 3/4 |
| Weight | 47.0 LB |
| EAN or UPC | 781568503515 |

