- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 284TC Frame
| Shaft Grounding | No |
| Shaft Dia. | 1.875 in |
| Base | Rigid |
| End Plate | C-Face |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Frame Size | 284TC |
| NEMA Design | B |
| HP | 25 |
| Overall Length | 28 in |
| Full Load Current | 30 A |
| Speed [Max] | 2700 rpm |
| Voltage | 230 V, 460 V |
| Service Factor | 1.15 |
| Efficiency | 93.6% |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Poles | 4 |
| Enclosure | TEFC |
| Frame Material | Iron |
| Power Factor | 85 |
| Inverter Duty | Inverter Duty |
| Mount Type | F-1 |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Conduit Box Material | Cast Iron |
| Speed | 1770 rpm |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Weight | 473.0 LB |
| EAN or UPC | 781568461761 |
-
NEMA Premium


