- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 326TC Frame
| IP Rating | IP56 |
| Full Load Current | 45 A |
| Duty Cycle | Continuous |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Speed [Max] | 2700 rpm |
| Synchronous | 1800 rpm |
| Shaft Rotation | Reversible |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| Speed | 1770 rpm |
| Mount Type | F-1 |
| Base | Rigid |
| Shaft Grounding | No |
| Efficiency | 94.5% |
| HP | 50 |
| Frequency | 60 Hz |
| Voltage | 460 V |
| Overall Length | 30.66 in |
| Insulation Class | F |
| Shaft Dia. | 2.125 in |
| NEMA Design | B |
| Frame Size | 326TC |
| Enclosure | TEFC |
| Power Factor | 87 |
| Conduit Box Material | Cast Iron |
| Inverter Duty | Inverter Duty |
| Poles | 4 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| End Plate | C-Face |
| Weight | 663.0 LB |
| EAN or UPC | 781568461952 |
-
NEMA Premium


