- TEFC Enclosure
- 10 hp
- 60 Hz Frequency
- 256T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Speed [Max] | 1800 rpm |
| Mount Type | F-1 |
| End Plate | Standard |
| Open End Bearing | 6208 |
| Phase | Three Phase |
| Efficiency | 91% |
| Drive End Bearing | 6309 |
| Synchronous | 1200 rpm |
| Full Load Pf | 72 |
| HP | 10 |
| Power Factor | 72 |
| Inverter Duty | Inverter Duty |
| Shaft Rotation | Reversible |
| Full Load Current | 11.5 A |
| Efficiency Group | Standard Efficient |
| Voltage | 460 V |
| Useable at 208V | No |
| Overall Length | 24.78 in |
| Design | B |
| RefPicture | ECP03 |
| Brake Feature | No |
| Hz | 60 Hz |
| Frequency | 60 Hz |
| Voltage Rating | 575 |
| Full Load Amps | 11.5 |
| Rotation | R |
| Mounting Style | F-1 |
| NEMA Design | A |
| Duty Cycle | Continuous |
| Shaft Dia. | 1.625 in |
| Mounting | Rigid Base |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 6 |
| Service Factor | 1.15 |
| VoltCode | H |
| Speed | 1180 rpm |
| Full Load rpm | 1180 rpm |
| Enclosure | TEFC |
| Product Line | RG |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frame | 256T |
| RPM | 1200 rpm |
| Type | 0960M |
| Motor Shaft Length | 4 in |
| Full Load Efficiency | 91.7 % |
| Frame Material | Iron |
| Insulation Class | F |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Motor Application | Mill & Chemical |
| Ambient Temperature | 104 °F |
| Mult. Sym. | L1 |
| Motor Shaft Size | 1 5/8 in |
| Washdown Duty | No |
| Frame Size | 256T |
| Base | Rigid |
| Shaft Grounding | No |
| Conduit Box Material | Cast Iron |
| Weight | 347.0 LB |
| EAN or UPC | 781568136447 |
-
NEMA Premium


