- TEFC Enclosure
- 7 1/2 hp
- 60 Hz Frequency
- 213T Frame
applications
- Petro-chemical plants
- Mines
- Foundries
- Pulp and Paper plants
- Waste management facilities
- Chemical plants
- Tropical climates
features
- 1.15 service factor
- Corrosion-resistant epoxy finish
- Relubricatable ball bearings
- Oversized rotatable cast iron conduit box
- Forsheda® shaft seal
- Moisture-resistant copper windings
- Class F insulation
- Stainless steel nameplate
- Corrosion-resistant hardware
- Tropicalized
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Frame | 213T |
| Full Load rpm | 1770 rpm |
| C Dimension | 19.32 in |
| Conduit Box Material | Cast Iron |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Frame Size | 213T |
| Voltage | 460 V |
| Mult. Sym. | L1 |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| Speed | 1770 rpm |
| Mount Type | F-1 |
| Open End Bearing | 6206 |
| HP | 7 1/2 |
| Design | A |
| NEMA Design | A |
| Rotation | R |
| Drive End Bearing | 6307 |
| Type | 0740M |
| Motor Shaft Size | 1 1/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Useable at 208V | No |
| Full Load Amps | 8 |
| Efficiency Group | Standard Efficient |
| RPM | 1800 rpm |
| Shaft Rotation | Reversible |
| Brake Feature | No |
| Efficiency | 91.7% |
| Product Line | RG |
| Mounting Style | F-1 |
| End Plate | Standard |
| RefPicture | ECP03 |
| VoltCode | H |
| Voltage Rating | 575 |
| Full Load Current | 7.5 A |
| Speed [Max] | 2700 rpm |
| Insulation Class | F |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Motor Shaft Length | 3 in |
| Inverter Duty | Inverter Duty |
| Base | Rigid |
| Poles | 4 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Mounting | Rigid Base |
| Phase | Three Phase |
| Washdown Duty | No |
| Frame Material | Iron |
| Motor Application | Mill & Chemical |
| Overall Length | 19.5 in |
| Ambient Temperature | 104 °F |
| Full Load Pf | 76 |
| Shaft Grounding | No |
| Power Factor | 81 |
| Shaft Dia. | 1.375 in |
| Full Load Efficiency | 91.7 % |
| Frequency | 60 Hz |
| Weight | 170.0 LB |
| EAN or UPC | 781568136683 |
-
NEMA Premium


