- TEFC Enclosure
- 75 hp
- 60 Hz Frequency
- 365T Frame
| Frequency | 60 Hz |
| Voltage | 460 V |
| Overall Length | 33.48 in |
| Speed | 1780 rpm |
| Efficiency | 95.4% |
| Shaft Grounding | No |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| Power Factor | 86 |
| Mount Type | W-6 |
| HP | 75 |
| Standard | CCSAUSEEV, NEMA_PREMIUM, UR, NEMA |
| Frame Size | 365T |
| Phase | Three Phase |
| Inverter Duty | Inverter Ready |
| Poles | 4 |
| Enclosure | TEFC |
| Full Load Current | 86 A |
| Speed [Max] | 2700 rpm |
| Base | Rigid |
| Shaft Rotation | Phase Seq-Std Rot (CCWODE) |
| NEMA Design | B |
| Service Factor | 1.15 |
| Frame Material | Iron |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 2.375 in |
| Duty Cycle | Continuous |
| End Plate | Standard |
| Weight | 976.0 LB |
| EAN or UPC | 781568463994 |
-
NEMA Premium


