- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182T Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Overall Length | 15.93 in |
| Hz | 60 Hz |
| Shaft Rotation | Reversible |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rotation | R |
| RefPicture | ECP03 |
| Conduit Box Material | Cast Iron |
| Type | 0628M |
| Brake Feature | No |
| Multispeed | Single Speed |
| NEMA Design | B |
| Design | B |
| Full Load Pf | 92 |
| End Plate | Standard |
| Full Load Amps | 3.4 |
| Model | 841 XL |
| Full Load rpm | 3500 rpm |
| Synchronous | 3600 rpm |
| Voltage | 575 V |
| Full Load Efficiency | 88.5 % |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Speed | 3480 rpm |
| Shaft Grounding | No |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| Washdown Duty | No |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Duty |
| HP [Min] | 3 |
| Mounting | Foot Mounted |
| Motor Shaft Size | 1 1/8 in |
| Shaft Diameter | 1.13 in |
| Ambient Temperature | 104 °F |
| C Face Kit | 36-1037 |
| Shaft Dia. | 1.125 in |
| Open End Bearing | 6205 |
| Motor Shaft Length | 2 3/4 in |
| Speed [Max] | 5400 |
| Base | Rigid |
| Service Factor | 1.15 |
| Rated Efficiency | 86.5 % |
| Product Line | RG |
| C Dimension | 15.93 in |
| Power Factor | 93 |
| RPM | 3600 rpm |
| Voltage Rating | 460 |
| Frame | 182T |
| Insulation Class | F |
| Mount Type | F1 |
| HP | 3 |
| Duty Cycle | Continuous |
| Drive End Bearing | 6206 |
| Frame Material | Iron |
| Epact Nominal Full Load Efficiency | 85.5 % |
| Mult. Sym. | L1 |
| Phase | Three Phase |
| Enclosure | TEFC |
| Efficiency | 86.5% |
| Mounting Style | F-1 |
| VoltCode | G |
| Efficiency Group | Standard Efficient |
| Motor Application | Severe Duty |
| Useable at 208V | No |
| Poles | 2 |
| Full Load Current | 3.4 |
| Frame Size | 182T |
| Weight | 116.0 LB |
| EAN or UPC | 781568210222 |
-
NEMA Premium


