- TEFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324TS Frame
| Conduit Box Material | Cast Iron |
| Base | Rigid |
| Ambient Temperature | 104 °F |
| Shaft Dia. | 1.875 in |
| Shaft Rotation | Reversible |
| Frame Size | 324TS |
| Mount Type | F-1 |
| Poles | 2 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Insulation Class | F |
| Synchronous | 3600 rpm |
| Phase | Three Phase |
| Overall Length | 29.03 in |
| Speed | 3530 rpm |
| Voltage | 460 V |
| Inverter Duty | Inverter Duty |
| Full Load Current | 35 A |
| End Plate | Standard |
| Power Factor | 91 |
| Duty Cycle | Continuous |
| Frequency | 60 Hz |
| Efficiency | 92.4% |
| Frame Material | Iron |
| IP Rating | IP56 |
| Shaft Grounding | No |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| HP | 40 |
| Speed [Max] | 5400 rpm |
| NEMA Design | B |
| Weight | 624.0 LB |
| EAN or UPC | 781568499344 |
-
NEMA Premium


