- TEFC Enclosure
- 25 hp
- 60 Hz Frequency
- 324T Frame
| NEMA Design | B |
| Frame Material | Iron |
| Base | Rigid |
| Efficiency | 93% |
| Enclosure | TEFC |
| Frame Size | 324T |
| Phase | Three Phase |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Frequency | 60 Hz |
| Inverter Duty | Inverter Duty |
| Insulation Class | F |
| Service Factor | 1.15 |
| Overall Length | 30.74 in |
| Speed [Max] | 1800 rpm |
| Duty Cycle | Continuous |
| Full Load Current | 25.4 A |
| Power Factor | 80 |
| Speed | 1180 rpm |
| Shaft Rotation | Reversible |
| Voltage | 460 V |
| Shaft Dia. | 2.125 in |
| End Plate | Standard |
| HP | 25 |
| Poles | 6 |
| Synchronous | 1200 rpm |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Cast Iron |
| Mount Type | F-1 |
| Shaft Grounding | No |
| IP Rating | IP56 |
| Weight | 638.999 LB |
| EAN or UPC | 781568464199 |
-
NEMA Premium


