- TEFC Enclosure
- 50 hp
- 60 Hz Frequency
- 326TS Frame
description
Baldor-Reliance® severe duty motors include features designed to protect against contamination, moisture, vibration and corrosion. These motors use Super-E® premium efficient electrical designs which are built to handle demanding duty cycles, provide high starting and peak torques, and operate over wide speed ranges. Severe Duty motors provide safe, long operating life, reliable performance, and reduced energy consumption in the toughest applications.
applications
- Petro-chemical plants
- Mines
- Pulp and Paper plants
- Chemical plants
features
- Heavy duty cast iron construction
- Premium efficient electrical designs
- Enhanced ingress protection
- Corrosion resistant epoxy finish
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Duty Cycle | Continuous |
| Drive End Bearing | 6312 |
| Washdown Duty | No |
| Base | Rigid |
| End Plate | Standard |
| Service Factor | 1.15 |
| Speed | 3530 rpm |
| Rotation | R |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Inverter Duty | Inverter Duty |
| Full Load Efficiency | 94.1 % |
| Power Factor | 92 |
| Full Load Pf | 92 |
| Frequency | 60 Hz |
| Useable at 208V | No |
| Full Load rpm | 3540 rpm |
| Efficiency | 93% |
| Insulation Class | F |
| Enclosure | TEFC |
| Ambient Temperature | 104 °F |
| HP | 50 |
| Frame Material | Iron |
| Type | 1252M |
| Hz | 60 Hz |
| Full Load Amps | 54.2 |
| Voltage | 575 V |
| Conduit Box Material | Cast Iron |
| BALD Family Names | Premium Efficient, Nema Premium™, Severe Duty |
| RefPicture | ECP03 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mult. Sym. | L1 |
| Mounting Style | F-1 |
| Epact Nominal Full Load Efficiency | 92.4 % |
| Brake Feature | No |
| Poles | 2 |
| NEMA Design | B |
| IP Rating | IP56 |
| Frame Size | 326TS |
| Product Line | RG |
| RPM | 3600 rpm |
| Phase | Three Phase |
| Voltage Rating | 460 |
| Synchronous | 3600 rpm |
| Open End Bearing | 6311 |
| Full Load Current | 55 A |
| Shaft Dia. | 1.875 in |
| Design | B |
| Frame | 326TS |
| Shaft Rotation | Reversible |
| Speed [Max] | 5400 rpm |
| VoltCode | G |
| Shaft Grounding | No |
| Model | 841 XL |
| Motor Application | Severe Duty |
| Mount Type | F-1 |
| Efficiency Group | Standard Efficient |
| HP [Min] | 50 |
| Mounting | Foot Mounted |
| Motor Shaft Size | 1 7/8 in |
| Overall Length | 29.03 in |
| Motor Shaft Length | 3 3/4 in |
| Weight | 623.0 LB |
| EAN or UPC | 781568210420 |
-
NEMA Premium


