| Efficiency Group | Epact Efficient |
| Motor Shaft Size | 7/8 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Useable at 208V | Yes |
| Enclosure | TEFC |
| Service Factor | 1 |
| Washdown Duty | No |
| Design | B |
| Full Load Efficiency | 86 % |
| Full Load rpm | 3596 rpm |
| RPM | 3600 rpm |
| Voltage Rating | 460, 230, 208 |
| Hz | 60 Hz |
| Full Load Amps | 2.5 |
| Motor Shaft Length | 2 1/4 in |
| Mounting | Foot Mounted |
| Motor Application | General Purpose, Explosion Proof |
| C Dimension | 13 3/4 in |
| Phase | Three Phase |
| Frame | 145T |
| Brake Feature | No |
| Full Load Pf | 89.8 |
| Weight | 52.0 LB |
| EAN or UPC | 781568466926 |

