- TEFC Enclosure
- 3 hp
- 60 Hz Frequency
- 182TC Frame
| Phase | Three Phase |
| Voltage | 460 V |
| Conduit Box Material | Cast Iron |
| Insulation Class | F |
| Frame Material | Iron |
| Frequency | 60 Hz |
| Base | No Mounting |
| Inverter Duty | Inverter Duty |
| Speed | 1755 rpm |
| Service Factor | 1.15 |
| HP | 3 |
| Mount Type | F-1 |
| Efficiency | 89.5% |
| Speed [Max] | 2700 rpm |
| Shaft Rotation | Reversible |
| Poles | 4 |
| Enclosure | TEFC |
| Synchronous | 1800 rpm |
| Duty Cycle | Continuous |
| NEMA Design | B |
| Frame Size | 182TC |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| Full Load Current | 4.1 A |
| Power Factor | 77 |
| Standard | CCSA US, CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Overall Length | 16.69 in |
| End Plate | C-Face |
| Shaft Dia. | 1.125 in |
| Weight | 117.0 LB |
| EAN or UPC | 781568467893 |
-
NEMA Premium


