Product details
- 1.25" Bore Twin Taper Bushing Kit for Size TXT1 Reducer
Specifications
Shaft Keyseat | 1/4 x 1/8 x 2 in |
Mfr. Unit Size | HXT1, TXT1, SCXT1 |
Bore Size | 1.25 in |
Weight | 2.04 LB |
EAN or UPC | 782475140923 |
Have an account? Sign in
Shaft Keyseat | 1/4 x 1/8 x 2 in |
Mfr. Unit Size | HXT1, TXT1, SCXT1 |
Bore Size | 1.25 in |
Weight | 2.04 LB |
EAN or UPC | 782475140923 |