Product details
- 2.1875" Bore Twin Taper Bushing Kit for Size TXT4 Reducer
Specifications
Bore Size | 2.1875 in |
Shaft Keyseat | 1/2 x 1/4 x 3 3/8 in |
Mfr. Unit Size | HXT4, TXT4, SCXT4 |
Weight | 6.05 LB |
EAN or UPC | 782475142576 |
Have an account? Sign in
Bore Size | 2.1875 in |
Shaft Keyseat | 1/2 x 1/4 x 3 3/8 in |
Mfr. Unit Size | HXT4, TXT4, SCXT4 |
Weight | 6.05 LB |
EAN or UPC | 782475142576 |