Product details
- 4.4375" Bore Twin Taper Bushing Kit for Size TXT8 Reducer
Specifications
Bore Size | 4.4375 in |
Mfr. Unit Size | TXT8 |
Shaft Keyseat | 1 x 1/2 x 6 7/8 in |
Weight | 14.03 LB |
EAN or UPC | 782475145836 |
Have an account? Sign in
Bore Size | 4.4375 in |
Mfr. Unit Size | TXT8 |
Shaft Keyseat | 1 x 1/2 x 6 7/8 in |
Weight | 14.03 LB |
EAN or UPC | 782475145836 |