| Grade | Precision |
| Outer Race Material | Sintered Bronze |
| Thread Pitch | N/A |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Housing Width | 1 1/2 in |
| Thread Type | UNF |
| Liner | N/A |
| Static Load Rating [Max] | 9350 lbf |
| Lube Fitting | w/o Lube Fitting |
| Bore Size | 0.625 in - 5/8 in |
| Bearing Type | Plain Bearing |
| Length Through Bore | 0.75 in |
| Ball Flat Dia. | 0.801 in |
| Misalignment Range | ±12° |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Threads per Inch | 18 |
| Lubrication | Non-Relubricatable |
| Head Diameter | 0.562 in |
| Ball Dia. | 1.098 in |
| Thread Size | 5/8 |
| Right / Left Hand | Right Hand |
| Weight | 0.4 LB |

