| Misalignment Range | ±13° |
| Lube Fitting | w/o Lube Fitting |
| Lubrication | Non-Relubricatable |
| Outer Race Material | Sintered Bronze |
| Head Diameter | 0.281 in |
| Ball Dia. | 0.51 in |
| Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
| Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
| Thread Pitch | N/A |
| Thread Size | 1/4 |
| Bore Size | 0.250 in - 1/4 in |
| Static Load Rating [Max] | 2250 lbf |
| Grade | Precision |
| Right / Left Hand | Right Hand |
| Thread Type | UNF |
| Bearing Type | Plain Bearing |
| Threads per Inch | 28 |
| Ball Flat Dia. | 0.346 in |
| Housing Width | 3/4 in |
| Length Through Bore | 0.375 in |
| Liner | N/A |
| Weight | 0.05 LB |

