| Series | BE10 Series |
| Hardware Type | Rod Seal Kit |
| Cylinder Bore Size | 3.25 in, 4 in, 5 in, 6 in, 8 in |
| Rod Diameter | 2 in |
| Weight | 0.101 LB |
| EAN or UPC | 781711783344 |
| Series | BE10 Series |
| Hardware Type | Rod Seal Kit |
| Cylinder Bore Size | 3.25 in, 4 in, 5 in, 6 in, 8 in |
| Rod Diameter | 2 in |
| Weight | 0.101 LB |
| EAN or UPC | 781711783344 |