| Rod Diameter | 5/8 in |
| Series | BE11 Series |
| Hardware Type | Rod Seal Kit |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Weight | 10.0 LB |
| EAN or UPC | 781711733677 |
| Rod Diameter | 5/8 in |
| Series | BE11 Series |
| Hardware Type | Rod Seal Kit |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Weight | 10.0 LB |
| EAN or UPC | 781711733677 |