Boston Gear
FWA718-600-B4-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101872266
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Style | Parallel Shaft |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Reduction Type | Double |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Shaft Assembly Code | G |
| Motor Frame Size | B442CZ |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Center Distance | 1.75 in |
| Box Height | 5 3/4 in |
| Box Length | 5 1/16 in |
| Output Speed | 2.9 rpm |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Input Power Rating | 0.095 hp, 0.071 kW |
| Keyway Size | 1/8 x 1/16 |
| Output (Shaft or Bore) Size | 7/8 in |
| Lubrication | None |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Washdown Duty | No |
| Family Name | FWA |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Rated Efficiency | 34% |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Standard | AGMA Service Class I |
| Torque Out @ 1150 rpm | N/A |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Input Motor HP | 0.17 |
| Base to Centerline of Input Shaft | 2 15/16 in |
| Base to Centerline of Output Shaft | 3 11/16 in |
| Output Torque | 710 lb-in |
| Output Bore Shaft Dia. | 0.875 in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Torque Out @ 1750 rpm | 710 in lb |
| Media Mapping Style | FWA |
| Box Width | 8 7/8 in |
| Motor HP | 0.17 hp |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Base Mounting Attachment | No Base |
| Ratio | 600:1 |
| Bore Code | B4 |
| Frame Size | 42CZ |
| Center Distance Code | 718 |
| Input (Shaft or Bore) Size | 1/2 in |
| Output Shaft | Solid |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Worm Position | Universal¦Parallel |
| Fan Cooled | No |
| Output Shaft Projection | Solid Left Output |
| Motor Application | General Purpose |
| Material | Cast Iron, Standard Paint |
| Frame | 42CZ |
| Media Mapping Output | G |
| Weight | 26.1 LB |
| EAN or UPC | 781711523339 |
