Product details
- 8 Diametral Pitch
- 30 Teeth
- 14.5 ° Pressure Angle
- 3 3/4" Pitch Diameter
- 1.3800" Nominal Bore
Specifications
Set Screw | None |
No. of Teeth | 30 |
Keyway | w/Double Keyway Only |
Length Through Bore | 2.5 in |
Torque at 1800 RPM | N/A |
Torque at 1200 RPM | 627 lb/in |
Pressure Angle | 14.5 ° |
Diametral Pitch | 8 |
Bushing Series | Ga |
Hub Dia. | 2.06 in |
Torque at 900 RPM | 627 lb/in |
Hardened Teeth | Without Hardened Teeth |
Bore Size | 1.375 in |
Torque at 600 RPM | 938 lb/in |
Torque at 300 RPM | 1247 lb/in |
Torque at 200 RPM | 1400 lb/in |
Pitch Diameter | 3.75 in |
Outside Dia. | 4 in |
Material | Cast Iron |
Weight | 2.801 LB |
EAN or UPC | 781711114360 |