Boston Gear
PL5-020DF090
Synchronous Sheave; 5 mm Belt Pitch; 20 Teeth; 9 mm Belt Width; Minimum Plain Bore
Item #101776844
- Synchronous Sheave
- 5 mm Belt Pitch
- 20 Teeth
- 9 mm Belt Width
- Minimum Plain Bore
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
| No. of Teeth | 20 |
| Material | Lexan |
| Sprocket Width | 7/16 in |
| Finished Bore | N/A |
| Bushing Type | None |
| Pitch Dia. | 1.253 in |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 0.25 in |
| Belt Pitch | 5 mm |
| Pitch Diameter | 1.253 in |
| Belt Width | 9 mm |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 1.208 in |
| Bushing Series | N/A |
| Weight | 0.031 LB |
| EAN or UPC | 781711547915 |
