description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| RPM [Max] | 2800 rpm |
| Hub Length | 1 9/32 in |
| Bore Type | Finished with Keyway |
| Hub Dia. | 5 3/4 in |
| Flange Length | 1 11/16 in |
| Bore Dia. | 2 7/8 in |
| Size | 12 |
| Material | High Strength Cast Iron |
| O.D. | 10 in |
| Length Through Bore | 4 in |
| Set Screw Size | 5/8-11 UNC |
| Bore Size Tolerance | +.0005 to +.0020 in |
| Set Screw Location | Oneover K Sand 90° |
| Hub Type | Shaft Hub |
| Keyseat | 3/4 in x 3/8 in |
| Flange Diameter | 10 in |
| Compatible Bore Size [Min] | 7/8 in |
| Compatible Bore Size [Max] | 3 15/16 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Weight | 29.5 LB |
| EAN or UPC | 698672641227 |

