description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
| Set Screw Location | Oneover K Sand 90° |
| Hub Dia. | 3 5/8 in |
| Set Screw Size | 3/8-16 UNC |
| Hub Length | 25/32 in |
| Keyseat | 1/4 in x 1/8 in |
| O.D. | 6 7/20 in |
| Material | High Strength Cast Iron |
| Length Through Bore | 2 13/32 in |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Flange Diameter | 6.35 in |
| Compatible Bore Size [Min] | 7/16 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Hub Type | Shaft Hub |
| Bore Dia. | 1 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Flange Length | 1 1/32 in |
| RPM [Max] | 3750 rpm |
| Bore Type | Finished with Keyway |
| Size | 9 |
| Weight | 8.9 LB |
| EAN or UPC | 698672640657 |

