description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| Bore Dia. | 1 3/4 in |
| Hub Dia. | 3 5/8 in |
| Flange Diameter | 6.35 in |
| Size | 9 |
| Set Screw Location | Oneover K Sand 90° |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| RPM [Max] | 3750 rpm |
| Hub Type | Shaft Hub |
| Keyseat | 3/8 in x 3/16 in |
| Compatible Bore Size [Max] | 2 7/8 in |
| Material | High Strength Cast Iron |
| O.D. | 6 7/20 in |
| Bore Type | Finished with Keyway |
| Set Screw Size | 3/8-16 UNC |
| Hub Length | 25/32 in |
| Length Through Bore | 2 13/32 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| Compatible Bore Size [Min] | 7/16 in |
| Flange Length | 1 1/32 in |
| Weight | 7.2 LB |
| EAN or UPC | 698672640749 |

