description
- Type J flanges sizes 3, 4 and 5 are manufactured of sintered carbon steel. The powdered metal manufacturing process provides high dimensional accuracy and uniform material properties for high strength. Size 6 is made of high strength cast iron. Flanges are bored-to-size for a slip fit on standard shafts. The outside face of the flange is precision machined, allowing the surface to be used to align the coupling without special tools. This part is the flange only
- spacer hubs and sleeve inserts listed seperately.
applications
- Applications In Motors, Pumps, Compressors, Blowers, Mixers and Conveyors
| O.D. | 6 7/20 in |
| Set Screw Size | 3/8-16 UNC |
| Keyseat | 1/2 in x 1/4 in |
| Hub Dia. | 3 5/8 in |
| Bore Size Tolerance | +.0005 to +.0015 in |
| RPM [Max] | 3750 rpm |
| Set Screw Location | Oneover K Sand 90° |
| Flange Diameter | 6.35 in |
| Material | High Strength Cast Iron |
| Compatible Bore Size [Min] | 7/16 in |
| Size | 9 |
| Bore Dia. | 2 in |
| Hub Type | Shaft Hub |
| Angular Misalignment [Max] | 1° with EPDM/Neoprene Sleeves and 1/4° with Hytrel Sleeves |
| Compatible Bore Size [Max] | 2 7/8 in |
| Hub Length | 25/32 in |
| Bore Type | Finished with Keyway |
| Flange Length | 1 1/32 in |
| Length Through Bore | 2 13/32 in |
| Weight | 7.4 LB |
| EAN or UPC | 698672640770 |

